Beli nanaboshi connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  2. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  3. Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Mulai

    Rp129.900

    Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Deskripsi:
    Usage:For signals, transmission and electronic equipment
    atribut:
    • Specification: True core (apparatus side)
    • Shape: True core
    • Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
    • Rating: 5A 250V
    • Withstand Voltage: 1000V
    • Connector Shape: Receptacle
    • Material (Contact)/Processing: Copper alloy / silver plating
    • Material (Insulator): Synthetic resin
    • Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
    • Contact Resistance (miliΩ): 5 or less
    • Material (shell)/ Processing: Zinc alloy/satin chromium plating
    • Shell Size: 20
    • Wire Connector Method: Soldering
    • Contact Number: 10
    • Contact Shape: Male (pin)
    • Conductor Cross Section Area (mm²): 0.5
    • Insulation Resistance (MΩ): 1000
    • Operating Temperature Range (°C): -25 - +85
  4. Nanaboshi Metal Connector NCS-40series
    Mulai

    Rp479.900

    Nanaboshi Metal Connector NCS-40series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-P (plug female)is in PSE notation. (8p, 12P, 16P excluded)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) Fit
    atribut:
    • Limit Operation Voltage: 300V
    • Voltage resistance: 1800V
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plating
  5. Autonics Area Sensor Standard Type BWPK Series
    Mulai

    Rp2.299.900

    Autonics Area Sensor Standard Type BWPK Series
    Deskripsi:
    The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 55, storage: -20 to 60
    • Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
    • Connection Type: Cable type(Ø4, 2m)
    • Light Source: Infrared LED (850nm modulated)
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Min. Sensing Target (mm): Opaque materials of min. Ø35
    • Number of Optical Axes: 5
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Optical Axis Pitch (mm): 25
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Response Time (ms): Max. 30
    • Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
    • Sensing Height (mm): 100
    • Sensing Type: Through-beam Type (direct beam)
  6. Nanaboshi Metal Connector NR-20 Series
    Mulai

    Rp139.900

    Nanaboshi Metal Connector NR-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Voltage resistance: 1500V
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
  7. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  8. Nanaboshi Metal Connector NCS Series
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS Series
    Deskripsi:
    -A cap used for R (receptacle)type or Ad (adaptor)type to protect the contact part. -Screw-in lock type connector cap.
    atribut:
    • Chain Materials: Stainless Steel
    • Main Body Materials: Zinc Alloy
    • Screw Materials: Brass
  9. Nanaboshi Metal Connector NCS-44 Series
    Mulai

    Rp619.900

    Nanaboshi Metal Connector NCS-44 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-PM (plug male)is in PSE notation. (8P excluded)-Wire connection method is solder. -Screw-in lock type connector. -PM (plug male)and RF (receptacle female)Fit
    atribut:
    • Insulator Materials: Synthetic Resin
  10. Nanaboshi Metal Connector NCS-50 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    Nanaboshi Metal Connector NCS-50 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-NCS-504-P is in PSE notation.-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fit
    atribut:
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Contact Materials: Copper Alloy, Silver Plating
    • Insulator Materials: Synthetic Resin
  11. Nanaboshi NJW Series Waterproof Medium Size Connector Straight Plug
    Mulai

    Rp579.900

    Nanaboshi NJW Series Waterproof Medium Size Connector Straight Plug
    atribut:
    • Shell Size: 24
    • Contact Shape: Female
    • Shape: Straight
    • Applicable Cable Outer Diameter (Φmm): 13.1~15.0
    • Specification: Correct Core (Equipment Side)
    • Kinds: Round Shape
    • Conductor Cross Section Area (mm²): 1.25
    • Connector Shape: PF Plug
    • Contact Resistance (miliΩ): 3 or less
    • Insulation Resistance (MΩ): 2000
    • Joining Method: Screw
    • Material (Contact)/Processing: Copper Alloy/Silver Plating
    • Material (Insulator): Synthetic Resin
    • Material (Packing): Synthetic Rubber
    • Material (Shell)/Processing: Zinc Alloy/Special Chemical Treatment
    • Number of Poles: 10
    • Operating Temperature Range (°C): -25~+85
    • Rated Current (A): 10
    • Rated Voltage (V): 250
    • Standard: Electrical Appliance and Material Safety Law
  12. Nanaboshi Metal Connector NCS-30 Series
    Mulai

    Rp149.900

    Nanaboshi Metal Connector NCS-30 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fit
    atribut:
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  13. Nanaboshi Metal Connector NJC-20 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

    Nanaboshi Metal Connector NJC-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
  14. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  15. Nanaboshi Metal Connector NCS-40 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Nanaboshi Metal Connector NCS-40 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-P (plug female)is in PSE notation. (8p, 12P, 16P excluded)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) Fit
    atribut:
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plating
  16. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  17. Autonics Area Sensor Cross-beam Type BWC Series
    Mulai

    Rp4.099.900

    Autonics Area Sensor Cross-beam Type BWC Series
    Deskripsi:
    The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
  18. Nanaboshi Metal Connector NJC Series JIS Standard
    Mulai

    Rp139.900

    Nanaboshi Metal Connector NJC Series JIS Standard
    Deskripsi:
    - Robust die-cast shell.- Five-key guide system allows for extremely smooth connection.
  19. Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Mulai

    Rp239.900

    Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Deskripsi:
    Connector, Universal, 12-position, Socket angled M12, Coding: A, Solder connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mm
Daftar Harga nanaboshi connector Terbaru October 2026
Nanaboshi Metal Connector NCS-16 SeriesRp99.900
Nanaboshi Metal Connector NCS-25 SeriesRp119.900
Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelRp129.900
Nanaboshi Metal Connector NCS-40seriesRp479.900
Autonics Area Sensor Standard Type BWPK SeriesRp2.299.900
Nanaboshi Metal Connector NR-20 SeriesRp139.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With PanelRp199.900
Nanaboshi Metal Connector NCS SeriesRp99.900
Nanaboshi Metal Connector NCS-44 SeriesRp619.900
Nanaboshi Metal Connector NCS-50 SeriesRp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait